missing translation for 'onlineSavingsMsg'
Learn More

Chemsplash RPS Re-Use Paintshop Suit-99% Poly 1% Carbon Grid -Vented

Product Code. 30058377
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Unit Size:
Pack of 10
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
30058377 2X-Large Pack of 10
30058361 Small Pack of 10
30058204 Medium Pack of 10
30058290 Large Pack of 10
30058286 X-Large Pack of 10
30058306 3X-Large Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 30058377 Supplier Chemsplash Supplier No. 2788.101.008
  • ONLINE EXCLUSIVE PRICE
    386.60 €
    325.86 € / Pack of 10
    Save 60.74 €
    15% Off
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The re-usable spray paint suit is made from 68 gsm (+/-3GSM) 99% Polyester with 1% Carbon Grid.

Chemsplash Re-Usable Spray Paint Suit

  • 68GSM Polyester Fabric (99% Polyester, 1% Carbon Grid)
  • Triangular Vented Back in Navy Colour Panel
  • Two-piece Hood with Cord andggle
  • Knitted Cuffs and cro Adjustable Ankles
  • Elasticated Band at Waist
  • Two-Way Zip with Storm Flap
  • 1 External Hip Pocket with Velcro Closure and Flap
  • 2 Side Pockets with Two-Way Access to Wearer's Clothes
  • Cushioned Knees
  • Antistatic and Low-Linting

Description: The Chemsplash Re-Usable Spray Paint Suit is made from 68GSM (+/-3GSM) fabric consisting of 99% Polyester with 1% Carbon Grid. The suit is antistatic treated, low-linting, and designed for durability in demanding environments. It features a triangular vented back, two-piece hood with cord toggle, knitted cuffs, velcro adjustable ankles, and a range of practical pockets, including side pockets with two-way access to wearer's clothes. It also includes cushioned knees for added comfort.

Specifications

Product Type Cleanroom Coveralls
Size 2X-Large
Gender Unisex
Material Polyester
Color Gray
Disposable Reusable
Ankle Style Elastic
Cuff Style Knit
Neck Style Hooded
Closure Type Ties
Seam Type Stitched
Sterility Non-sterile
Resistance Anti-static
Latex Free Yes
No. of Pockets 3
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.