Learn More
Thermo Scientific™ RT Touch Series Magnetic Stirrers
Stay in control with our low-profile, digital display stirrers, ideal for routine stirring applications where visible stir speed is required.
320.12 € - 358.00 €
Specifications
Speed | 30 to 2000 rpm |
---|---|
Top Plate Material | Polypropylene |
Display | Digital |
Voltage | 100/240 V |
Wattage | 6 w |
Product Code | Brand | Capacity | Speed | Plug Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Speed | Plug Type | Price | Quantity & Availability | |||
15258834
|
Thermo Scientific™
88880014 |
4 L | 30 to 2000 rpm | Cord set w/various plugs |
358.00 €
Each |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||
15268834
|
Thermo Scientific™
88880015 |
5 L | 30 to 2000 rpm | US |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Stay in control with Thermo Scientific™ RT Touch Series Magnetic Stirrers. These low-profile, digital display stirrers are ideal for routine applications where visible stir speed is required.
Strong magnetic coupling ensures consistent stirring during experimental procedures. Gradual start-up stirring prevents splashing.
- Digital control
- Designed for stir rod support
- Low-profile, lightweight design with small footprint
- Available in two sizes
- Speed control: 30 to 2000rpm
Includes:
Two nonslip silicone plate covers
Warranty: 2 years
Specifications
30 to 2000 rpm | |
Digital | |
6 w | |
72 mm | |
50/60 Hz | |
Stirrer |
Polypropylene | |
100/240 V | |
2.82 in. | |
100 to 240V 50/60Hz | |
CE |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.