missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Rubber 5250 Shoes
Click to view available options
Size:
36
37
38
39
40
41
42
43
44
45
46
47
Unit Size:
1 pair
Description
- CE EN ISO 20347:2012 OB A, FO SRC
- Smooth leather
- Dark blue
- PU midsole
- Slip resistance special rubber outsole sole
- Sanitized treated
- ESD dissipative according to DIN EN 61340
- Heel strap foldable, adjustable
- Leather top layer
Specifications
Specifications
| Certifications/Compliance | CE EN ISO 20347:2012 OB A, FO SRC |
| Color | Blue |
| Material | Leather |
| Size | 38 |
| Sole Features | Slip-resistant |
| Sole Material | Rubber |
| Style | 5250 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction