missing translation for 'onlineSavingsMsg'
Learn More

Koettermann™ Rubber Mat for Drawer

Product Code. 15508525
Change view
Click to view available options
Color:
Gray
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
15508525 Gray Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15508525 Supplier Koettermann™ Supplier No. 35900004
  • ONLINE EXCLUSIVE PRICE
    14.10 €
    12.13 € / Pack of 1
    Save 1.97 €
    13% Off
Estimated Shipment: 27-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Koettermann™ Rubber Mat for Drawer is a protective accessory for high or low cabinet drawers.

  • Suitable for high and low cabinets
  • Provides a layer of protection to drawers

Specifications

For Use With (Application) Lining drawers, protection
For Use With (Equipment) Drawers
Length (Metric) 347 mm
Width (Metric) 428 mm
Color Gray
Material Rubber
Product Type Drawer Mat
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.