missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Rubber Mats
Shop All Eppendorf Products
Click to view available options
For Use With (Equipment):
500mL rectangular bucket
Adapter 5702724009
Adapter 5702735000
Adapter 5702737003
Adapters for Rotor A-4-44
Rotor A-8-17
Rotor F-35-30-17
Capacity:
1 x 10 mL Vessel
1 x 15 mL Round Bottom Tube
1 x 15 mL Vessel
1 x 500 mL Bucket
1 x 7 mL Vessel
4 x 100 mL Tubes
Unit Size:
Each
Pack of 10
Pack of 16
Pack of 20
Pack of 4
Pack of 8
Beskrivelse
- Rubber mats
- Available for a variety of different rotors and adapters
Tekniske data
Tekniske data
| Type | Mat |
| Material | Rubber |
| For Use With (Equipment) | Adapter 5702724009 |
| Color | Black |
| Capacity | 1 x 15 mL Vessel |
| Includes | Set of 16 mats |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion