missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Rubber Pipet Filler

Product Code. 12357589 Shop All Heathrow Scientific Products
Change view
Click to view available options
Color:
Black
Blue
Red
Unit Size:
Each
Product Code. Color unitSize
12357589 Black Each
12367589 Red Each
12377589 Blue Each
3 options
This item is not returnable. View return policy

Product Code. 12357589

Brand: Heathrow Scientific™ HS20632A

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Control air evacuation, liquid uptake, and liquid dispensing. Heathrow Scientific™ Pipet Filler contains a chemical-resistant stainless steel ball in each of three valves for efficient one-handed operation.

  • Pinch release valve for smooth liquid flow
  • Fits standard size pipettes
  • Order the red pipette filler for safe pipetting of caustics. It does not contain carbon black and will not smudge
  • Filler measures 54 x 54 x 130mm

Specifications

Autoclavable Not Autoclavable
Color Black
Disposable Reusable
For Use With Pipettes and Syringes
Grip Type Round
Material Natural Rubber
Number of Channels 1
Sterility Non-sterile
Type Pipette Filler
Volume (Metric) 35 mL
Includes Three valves that each contain a stainless steel ball
Length (Metric) 54 mm
Width (Metric) 54 mm
Height (Metric) 130 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.