missing translation for 'onlineSavingsMsg'
Learn More

Rubber Pipet Suction Bulb

Product Code. 10067970
Click to view available options
:
Capacity: 15mL; Red; Color Coding
This item is not returnable. View return policy

Product Code. 10067970

Brand: Saint Gobain Life Sciences 101014

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use this small volume pacifier for a variety of applications. Saint Gobain Performance Plastics™ Rubber Pipet Suction Bulbs are compatible with a wide range of pipets.

  • For liquid handling
TRUSTED_SUSTAINABILITY

Specifications

Color Red
Type Suction Bulb
Volume (Metric) 15 mL
For Use With (Application) For fast and easy pipetting
Quantity 1 Each
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.