missing translation for 'onlineSavingsMsg'
Learn More

Deutsch Neumann™ Rubber Pressure Balls

Product Code. 10170391
Click to view available options
Volume (Metric):
5 mL
8 mL
Diameter (Metric) Outer:
25/30 mm
30 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10170391

Brand: Deutsch Neumann™ 4012520

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Material Rubber
Type Pressure Ball
Volume (Metric) 5 mL
Includes With Suction and Discharge Valves
Diameter (Metric) Outer 25/30 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.