missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Two-Hole Rubber Stopper

Product Code. 11746078 Shop All Cole-Parmer Products
Click to view available options
Size:
5
8
10
Unit Size:
Pack of 13
Pack of 30
Pack of 8
This item is not returnable. View return policy

Product Code. 11746078

Brand: Cole-Parmer™ 6299176

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these rubber stoppers for use with nonaggressive or low concentration solutions. Cole-Parmer™ Two-Hole Rubber Stoppers provide good tightness and adhesion and withstand laboratory conditions without hardening.

  • Black stoppers made with solid natural rubber stay pliable over a long period of time
  • Each stopper has its size marked in raised figures
  • Low sulfur content
  • Withstand temperatures from –25 to 70°C

Specifications

Diameter (Metric) Hole 5mm
Height (Metric) 25mm
Quantity 30/Pk.
Size 5
Color Black
Diameter (Metric) Bottom 23 mm
Diameter (Metric) Top 27 mm
Material Rubber
Product Type Stopper (2 holes)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.