missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Solid Rubber Stoppers

Product Code. 11542922 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Diameter (Metric) Bottom:
3 mm
4 mm
5 mm
7 mm
8 mm
9 mm
10 mm
13 mm
15 mm
19 mm
21 mm
27 mm
29 mm
31 mm
33 mm
37 mm
39 mm
41 mm
43 mm
45 mm
49 mm
53 mm
71 mm
75 mm
86 mm
99 mm
Stopper Number:
3
4
5
7
8
9
10
13
15
19
21
27
29
31
33
37
39
41
43
45
49
53
71
75
86
99
Height (Metric):
12mm
14mm
16mm
20mm
24mm
28mm
32mm
35mm
38.5mm
42mm
45.5mm
49mm
54mm
Diameter (Metric) Top:
4.5 mm
5.8 mm
7 mm
9 mm
10.5 mm
11.5 mm
12.5 mm
16 mm
18 mm
22.5 mm
24.5 mm
31 mm
33 mm
36 mm
38.5 mm
42.5 mm
44.5 mm
47 mm
49 mm
51 mm
55 mm
59.5 mm
78 mm
85 mm
96 mm
109 mm
Unit Size:
Each
Pack of 10
Pack of 2
Pack of 20
Pack of 5
Pack of 50
27 product options available for selection
Product selection table with 27 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Bottom Stopper Number Height (Metric) Diameter (Metric) Top Unit Size
11542922 15 mm 15 24mm 18 mm Pack of 20
11512922 10 mm 10 20mm 12.5 mm Pack of 20
11532922 13 mm 13 24mm 16 mm Pack of 20
11562922 19 mm 19 28mm 22.5 mm Pack of 20
11572922 21 mm 21 28mm 24.5 mm Pack of 20
11502932 27 mm 27 32mm 31 mm Pack of 10
11512932 29 mm 29 32mm 33 mm Pack of 10
10355351 31 mm 31 35mm 36 mm Pack of 10
11532932 33 mm 33 38.5mm 38.5 mm Pack of 10
11552932 37 mm 37 38.5mm 42.5 mm Pack of 10
11562932 39 mm 39 38.5mm 44.5 mm Pack of 10
11542912 3 mm 3 12mm 4.5 mm Pack of 50
10558431 41 mm 41 42mm 47 mm Pack of 5
11582932 43 mm 43 42mm 49 mm Pack of 5
10191411 43 mm 43 42mm 49 mm Pack of 5
11502942 49 mm 49 42mm 55 mm Pack of 5
11592932 45 mm 45 42mm 51 mm Pack of 5
11552912 4 mm 4 14mm 5.8 mm Pack of 50
11512942 53 mm 53 45.5mm 59.5 mm Pack of 2
11562912 5 mm 5 16mm 7 mm Pack of 50
11557582 71 mm 71 49mm 78 mm Each
11587582 86 mm 86 54mm 96 mm Each
11567582 75 mm 75 54mm 85 mm Each
11582912 7 mm 7 16mm 9 mm Pack of 20
11592912 8 mm 8 20mm 10.5 mm Pack of 20
11507592 99 mm 99 54mm 109 mm Each
10151801 9 mm 9 20mm 11.5 mm Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 27 options available.
27 options
Product Code. 11542922
  • ONLINE EXCLUSIVE PRICE
    10.02 €
    7.05 € / Pack of 20
    Save 2.97 €
    29% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Offers higher resilience, flexibility and can withstand many chemical agents in normal laboratory use.

  • Temperature range -40° to +70°C
  • Not suitable for use with petroleum oils and hydrocarbon solvents

Specifications

For Use With (Application) Laboratory use
Height (Metric) 24mm
Quantity 20/Pk.
Color Red
Diameter (Metric) Bottom 15 mm
Diameter (Metric) Top 18 mm
Material Rubber
Product Type Solid Stopper
Stopper Number 15
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.