missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Rubber Stoppers
Click to view available options
Size:
8 mm
26 mm
29 mm
31 mm
Unit Size:
Pack of 10
Pack of 500
Description
- Made from elastic natural rubber
- Flexible
- Provide a complete seal and good adhesion
- Ideal for use with pipets
Specifications
Specifications
| Diameter (Metric) | 29 mm |
| Quantity | 10/Pk. |
| Size | 29 mm |
| Color | Gray |
| Material | Rubber |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction