missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Rubber Stoppers

Product Code. 10797175
Click to view available options
Size:
8 mm
26 mm
29 mm
31 mm
Unit Size:
Pack of 10
Pack of 500
This item is not returnable. View return policy

Product Code. 10797175

Brand: Saint-Gobain 20303110

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Saint-Gobain Performance Plastics™ Rubber Stoppers are capable of withstanding chemical agents in normal laboratory use.

  • Made from elastic natural rubber
  • Flexible
  • Provide a complete seal and good adhesion
  • Ideal for use with pipets
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 26 mm
Quantity 10/Pk.
Size 26 mm
Color Gray
Material Rubber
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.