missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Rubber Stoppers With a Bore

Product Code. 11557612 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Diameter (Metric) Outer:
6 mm
13 mm
35 mm
37 mm
41 mm
45 mm
53 mm
Unit Size:
Pack of 10
Pack of 2
Pack of 20
Pack of 5
Pack of 50
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Unit Size
11557612 45 mm Pack of 5
11597592 13 mm Pack of 20
10283751 35 mm Pack of 10
11517612 37 mm Pack of 10
10000331 37 mm Pack of 10
11537612 41 mm Pack of 5
10080361 53 mm Pack of 2
10440123 6 mm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Product Code. 11557612
  • ONLINE EXCLUSIVE PRICE
    31.50 €
    22.43 € / Pack of 5
    Save 9.07 €
    28% Off
Estimated Shipment: 27-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Prevents liquid chemical leaks or escape from container.

  • Used for industrial purposes
  • Fits tightly to the container
  • Red natural rubber construction

Specifications

Quantity 5/Pk.
Color Red
Diameter (Metric) Outer 45 mm
Material Rubber
Product Type Stopper (1 hole)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.