missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Rubber Suction Bulb

Product Code. 11987984 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Volume (Metric):
30 mL
60 mL
Diameter (Metric) Outer:
46 mm
54 mm
Length (Metric):
66 mm
80 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Diameter (Metric) Outer Length (Metric) Unit Size
11987984 30 mL 46 mm 66 mm Each
11997984 60 mL 54 mm 80 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 11987984
Save Up to 60% on Liquid Handling
Use promo code 28028
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket
Bulk Quote Request

missing translation for 'validMainframeMsg'

Use pipets and syringes with greater ease. Rubber Suction Bulb is made of sturdy natural rubber with a contoured shape and heavy-wall neck for increased grip. Available in a variety of capacities for use with 6 to 8 mm diameter pipets and syringes.

  • Contoured bulb shape with a heavy wall neck.
  • Increases grip for easier use with pipettes and syringes.
  • Made of sturdy natural rubber in bright red color.
  • Available in 12, 15, 30, 60 and 150 mL capacities.
  • The 150 mL capacity bulb has reinforcing ribs for use with larger pipettes.
  • Intended for use with 6 to 8 mm diameter pipets and syringes.

Specifications

Autoclavable Not Autoclavable
Color Red
Disposable Reusable
For Use With Pipettes and Syringes
Grip Type Round
Material Natural Rubber
Model Pear
Sterility Non-sterile
Type Suction Bulb
Volume (Metric) 30 mL
For Use With (Equipment) Pipets and syringes
Quantity 1 Ea.
Length (English) 2.6 in.
Length (Metric) 66 mm
Diameter (English) Opening 0.2 in.
Diameter (English) Outer 1.8 in.
Diameter (Metric) Opening 6 mm
Diameter (Metric) Outer 46 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.