missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Rubber Tubing

Product Code. 11587562 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Diameter (Metric) Inner:
3 mm
5 mm
6.5 mm
8 mm
10 mm
12.5 mm
16 mm
20 mm
25 mm
Diameter (Metric) Outer:
4.5 mm
8 mm
9.5 mm
12 mm
14 mm
16.5 mm
17 mm
22.5 mm
24 mm
26.5 mm
29.5 mm
31.5 mm
Thickness (Metric):
0.75 mm
1.5 mm
2 mm
2.5 mm
3.25 mm
5 mm
7 mm
8.5 mm
Unit Size:
10m
Each
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Thickness (Metric) Unit Size
11587562 6.5 mm 16.5 mm 5 mm 10m
11895512 10 mm 14 mm 2 mm 10m
11507572 10 mm 24 mm 7 mm 10m
11805522 12.5 mm 17 mm 2.5 mm 10m
11517572 12.5 mm 29.5 mm 8.5 mm 10m
11815522 16 mm 22.5 mm 3.25 mm 10m
11825522 20 mm 26.5 mm 3.25 mm 10m
11835522 25 mm 31.5 mm 3.25 mm 10m
11865512 5 mm 8 mm 1.5 mm 10m
11855512 3 mm 4.5 mm 0.75 mm 10m
11885512 8 mm 12 mm 2 mm 10m
11875512 6.5 mm 9.5 mm 1.5 mm 10m
15199654 6.5 mm 9.5 mm 1.5 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Product Code. 11587562
  • ONLINE EXCLUSIVE PRICE
    197.57 €
    57.96 € / 10m
    Save 139.61 €
    70% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

For transferring liquids, gases and dilute acids.

  • Higher resilience than most other polymers
  • Temperature range: -40°C to 70°C
  • Light and flexible
  • Not suitable for use with petroleum oils and hydrocarbon solvents (see neoprene tubing)

Specifications

Diameter (Metric) Inner 6.5 mm
Material Rubber
Diameter (Metric) Outer 16.5 mm
Overall Length (Metric) 10 m
Thickness (Metric) 5 mm
For Use With (Application) For transferring liquids, gases and dilute acids
Flexibility Flexible
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.