missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Twistit Stoppers, Rubber

Product Code. 11795029 Shop All Cole-Parmer Products
Change view
Click to view available options
Size:
3
6
7
9
10
Unit Size:
Pack of 10
Pack of 12
Pack of 20
Pack of 25
Pack of 50
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
11795029 6 Pack of 25
11735039 10 Pack of 10
11705029 3 Pack of 50
11705039 7 Pack of 20
11725039 9 Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11795029 Supplier Cole-Parmer™ Supplier No. 6299224
Estimated Shipment: 04-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use these versatile Rubber Twistit Stoppers as solid, one-hole, two-hole, or three-hole stoppers.

  • Simply twist off a bottom seal to open a hole.
  • The soft resilient natural rubber stays pliable over a long period and withstands laboratory conditions without hardening.
  • Stoppers retain resiliency even after repeated autoclaving.
  • Each stopper has its size in raised figures on top.
  • Available in black or white rubber.
  • Autoclavable.

Specifications

Height (Metric) 25 mm
Quantity 25 Pk.
Size 6
Autoclavable Autoclavable
Color White
Diameter (Metric) Bottom 26 mm
Diameter (Metric) Top 32 mm
Material Rubber
Product Type Twistit Stopper
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.