missing translation for 'onlineSavingsMsg'
Learn More

uvex Rubiflex ESD NB35A Chemical Protection Gloves

Product Code. 17210511 Shop All Uvex Products
Change view
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
10 pairs
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17210511 8 10 pairs
17720988 6 10 pairs
17200511 7 10 pairs
17220511 9 10 pairs
17230511 10 10 pairs
17240511 11 10 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17210511 Supplier uvex Supplier No. 6095408
  • ONLINE EXCLUSIVE PRICE
    195.00 €
    192.00 € / 10 pairs
    Save 3.00 €
    1% Off
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Lightweight, anti-static stockinette NBR chemical protection gloves are ideal for applications when high electrostatic discharge properties are required, in addition to protection from grease, mineral oils, and various chemicals.

  • Anti-static stockinette chemical protection gloves
  • Fully coated with special conductive, 0.40 mm NBR coating
  • Cotton interlock/carbon supporting material increases comfort
  • Ergonomic fit is extremely flexible for tactile sensitivity
  • Meets the current standard DIN EN 16350:2014
  • Contact resistance less than 108 ohms
  • Enhanced grip in damp or wet areas
  • Resistant to grease, mineral oils, and various chemicals
  • Free of harmful substances in accordance with OEKO-TEX™ Standard 100
  • Ideal for use in potentially explosive atmospheres and ESD environments
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) DIN EN 16350:2014
Applications Laboratory
Coating Material Nitrile
Color Black
Disposable Reusable
Exterior Finish Smooth
Hand Ambidextrous
Laboratory/Cleanroom Use Not tested
Latex Free Yes
Material NBR
Powdered Powder Free
Product Type ESD Gloves
Size 8
Sterility Non-sterile
EN388 Standard 2111X
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES JKLOPT
For Use With (Application) Automotive, Chemical Handling, Electrostatic Discharge, Plastic Processing, and Refineries
Gender Unisex
Glove Cuff Style Gauntlet
Liner Material Cotton, Carbon
Series Rubiflex ESD NB35A
Length (Metric) 35 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.