missing translation for 'onlineSavingsMsg'
Learn More

uvex Rubiflex NB 3501 Safety Gloves

Product Code. 17290411 Shop All Uvex Products
Change view
Click to view available options
Size:
7
8
9
10
Unit Size:
10 pairs
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17290411 9 10 pairs
17270411 7 10 pairs
17280411 8 10 pairs
17200421 10 10 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17290411 Supplier uvex Supplier No. 6024109
  • ONLINE EXCLUSIVE PRICE
    118.00 €
    116.07 € / 10 pairs
    Save 1.93 €
    1% Off
Estimated Shipment: 02-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Lightweight NBR-coated gloves are highly flexible, and feature breathable RUBIPOR impregnation with a cotton interlock liner.

  • Full NBR-coating is highly flexible for tasks that require dexterity
  • Breathabel RUBIPOR impregnation
  • Cotton interlock liner
  • Resistant to oil, grease, fuel, and aerosols
  • Ideal for use in dry environments
TRUSTED_SUSTAINABILITY

Specifications

Applications Industrial
Coating Material NBR
Color Orange
Latex Free Yes
Material Nitrile
Product Type Chemical-resistant Gloves
Size 9
EN388 Standard 0121X
For Use With (Application) Inspection, Light Metal Work, Maintanence, and Painting
Gender Unisex
Glove Cuff Style Gauntlet
Liner Material Cotton
Series Rubiflex NB 3501
Length (Metric) 35 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.