missing translation for 'onlineSavingsMsg'
Learn More

uvex Rubiflex NB27 Safety Gloves

Product Code. 17230252 Shop All Uvex Products
Change view
Click to view available options
Size:
9
10
11
Unit Size:
10 pairs
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17230252 10 10 pairs
17220252 9 10 pairs
17210252 11 10 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17230252 Supplier uvex Supplier No. 9893289
  • ONLINE EXCLUSIVE PRICE
    101.00 €
    99.49 € / 10 pairs
    Save 1.51 €
    1% Off
Estimated Shipment: 16-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Gloves feature a special NBR coating and full cotton interlock liner for a secure grip in damp, oily, or greasy work environments.

  • NBR-coated safety gloves with cotton interlock liner
  • Hard-wearing, durable gloves are highly flexible
  • Ideal for tough jobs in damp, oily, or greasy work environments
  • Free of harmful substances in accordance with OEKO-TEX™ Standard 100
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance OEKO-TEX™ Standard 100
Applications Laboratory
Coating Material NBR
Color Orange
Latex Free Yes
Material Nitrile
Product Type Chemical-resistant Gloves
Size 10
EN388 Standard 3111X
For Use With (Application) Inspection, Maintenance, Metal Processing, Painting, and Repairs
Gender Unisex
Glove Cuff Style Gauntlet
Liner Material Cotton
Series Rubiflex NB27
Length (Metric) 27 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.