missing translation for 'onlineSavingsMsg'
Learn More

uvex Rubiflex S NB27B Chemical Protection Gloves

Product Code. 15347002 Shop All Uvex Products
Change view
Click to view available options
Size:
7
10
Unit Size:
10 pairs
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
15347002 10 Each
17230421 7 10 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15347002 Supplier uvex Supplier No. 6027110
  • ONLINE EXCLUSIVE PRICE
    12.90 €
    11.58 € / Pack of 1
    Save 1.32 €
    10% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Very lightweight, stockinette NBR chemical protection gloves provide protection from a wide range of chemical and mechanical risks. Gloves offer a high level of tactile sensitivity to make them compatible with touch displays.

  • Very lightweight, stockinette NBR chemical protection gloves
  • Fully coated with NBR coating, approximately 0.40 mm thick
  • High quality interlock cotton supporting material increases user comfort
  • Resistant to grease, mineral oils, and a wide variety of chemicals
  • Enhanced grip in damp or wet areas
  • Suitable for operating touch displays and food processing
  • Free of harmful substances in accordance with OEKO-TEX™ Standard 100
TRUSTED_SUSTAINABILITY

Specifications

Color Blue
Latex Free Yes
Material Nitrile
Product Type Chemical-resistant Gloves
Size 10
EN388 Standard 2111X
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES JKNOPT
For Use With (Application) Automotive, Chemical Handling, Food Processing, Laboratory Work, and Painting
Glove Cuff Style Gauntlet
Liner Material Interlock Cotton
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.