missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Keyed Different Safety Padlocks

Product Code. 11806053
Change view
Click to view available options
Color:
Black
Green
Orange
Red
Yellow
Unit Size:
Pack of 6
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
11806053 Yellow Pack of 6
11896043 Black Pack of 6
15643497 Black Pack of 6
11816053 Green Pack of 6
15613497 Green Pack of 6
11826053 Orange Pack of 6
15633497 Orange Pack of 6
15623497 Yellow Pack of 6
11886043 Red Pack of 6
15693487 Red Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 11806053 Supplier Brady™ Supplier No. 051346
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Brady™ Safety Padlocks are the ultimate locks for all safety and security needs, and are precision-machined for better tamper resistance.

  • Unique cylinder is insulated to protect workers from shocks when key is inserted
  • Six-pin precision-machined for more unique key cuts and better tamper resistance
  • Reserved, paracentric keyway provides optimal security
  • Special design prohibits the key from being released until the padlock shackle is closed
  • Locks are compact and lightweight and resist impact, temperature, chemicals and corrosion
  • Non-conductive, non-sparking body features a ribbed design for easier gripping and handling
  • One key supplied with each lock
  • Key retaining - key will not release until the padlock shackle is securely closed

Specifications

Product Type Safety Padlocks
Alternate Part Number SFTY PADLOCK STEEL 38MM SHA YELLOW 6/PAC
Color Yellow
Material Reinforced Nylon
Description Safety Padlocks - Standard
Diameter (Metric) Shackle 6.5 mm
Dimensions (L x W) 38.50 x 86.50 mm
Height (Metric) 38 mm
Height (Metric) Shackle 38.00 mm
Material (Shackle) Hardened Steel
No. of Pins 6
Quantity 1 Ea.
Width (Metric) 33.00 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.