missing translation for 'onlineSavingsMsg'
Learn More

Bolle Safety RUSH+ 2.0 Safety Eyewear with Platinum Anti-fog and Anti-scratch Coating

Product Code. 31810803 Shop All Bollé Safety Products
Change view
Click to view available options
Frame Color:
Blue, Black
Gray, Black
Red, Black
Lens Tint:
Amber
Bronze
Clear
Copper
Smoke
Size:
Medium/Large
Small
Unit Size:
Each
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Frame Color Lens Tint Size Unit Size
31810803 Red, Black Copper Medium/Large Each
31810772 Gray, Black Clear Small Each
31810785 Red, Black Clear Small Each
31810796 Gray, Black Smoke Small Each
31810778 Red, Black Smoke Small Each
31810804 Gray, Black Copper Small Each
31810776 Gray, Black Amber Small Each
31810808 Gray, Black Bronze Small Each
31810805 Gray, Black Amber Medium/Large Each
31810773 Gray, Black Bronze Medium/Large Each
31810795 Gray, Black Smoke Medium/Large Each
31810789 Red, Black Smoke Medium/Large Each
31810782 Gray, Black Clear Medium/Large Each
31810793 Red, Black Clear Medium/Large Each
31810783 Blue, Black Clear Medium/Large Each
31810780 Gray, Black Copper Medium/Large Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Product Code. 31810803 Supplier Bolle Safety Supplier No. RUSPMN31E
  • ONLINE EXCLUSIVE PRICE
    12.12 €
    10.48 € / Pack of 1
    Save 1.64 €
    13% Off
 Restricted Item
Estimated Shipment: 23-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Premium safety eyewear with PLATINUM anti-fog and anti-scratch coating, wide vision, ergonomic comfort, and durable protection.

  • Engineered for harsh environments: Designed to withstand demanding industrial conditions, making it a reliable choice for safety professionals across multiple sectors.
  • Wide field of vision: Large lens design enhances peripheral vision, improving awareness and reducing risk in dynamic work environments.
  • PLATINUM coating technology: High-performance anti-fog and anti-scratch coating ensures long-lasting clarity, even in challenging conditions (K and N rated).
  • All-day comfort: Lightweight and well-balanced frame reduces wearer fatigue and supports extended use.
  • Optimized ergonomic fit: Wide opening hinges and flexible nosepiece minimize pressure points and improve overall comfort.
  • Reduced gaps for better protection: Improved fit design helps limit gaps between the face and eyewear, enhancing safety.
  • Available in two sizes (S and M/L): Ensures a better fit for a wider range of users, improving comfort and compliance.
  • Versatile lens options: Multiple lens tints available to adapt to various light conditions and demanding work environments.
  • Durable and cost-efficient: Robust construction and premium coating extend product lifespan, reducing replacement frequency.
  • Supports sustainability goals: Made with 28 recycled materials, helping reduce environmental impact and align with ESG commitments.
  • Improves worker adoption: Comfortable, adaptable design encourages consistent wear, enhancing overall workplace safety.
  • Suitable for multiple industries: Ideal for construction, manufacturing, maintenance, logistics, and other high-risk environments.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN ISO 16321-1
Lens Type C-Rated (Impact), GL1 Rated
Lens Coating Platinum, Anti-fog, Anti-scratch
Lens Tint Copper
Product Type Safety Glasses
Frame Color Red, Black
Size Medium/Large
Material Plastic
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate, TPR
UV Protection UV380
Frame Type Frameless
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.