missing translation for 'onlineSavingsMsg'
Learn More

IKA™ RV 10 auto pro V-C S002

Product Code. 16258351 Shop All IKA Products
Change view
Click to view available options
Capacity (Metric):
4 L Bath
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
16258351 4 L Bath Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16258351 Supplier IKA™ Supplier No. 0010004813
Estimated Shipment: 12-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Rotary evaporator with UK plug

The completely revised RV 10 auto is the flagship of the IKA Rotation Evaporator product line. Its impressive features include an innovative handling concept with a bright, high-contrast, TFT, color-graphic control panel, an integrated vacuum controller, cooling water monitoring and mature safety standards. The RV 10 auto offer all properties required for efficient, safe, and cost-effective operations. These include automatic control of the vacuum and cooling water volume. Its intuitive handling concept quickly leads its users to their desired results in every application. Thanks to specially designed glass guides, the transparent coated vertical condenser makes extremely efficient use of the 1500 cm² cooling surface. Thanks to its extended ramp programming capability, the RV 10 auto allows users to carry out customized procedures. Other innovative features, such as smooth start, interval mode, right-left operation in interval mode, or the timer function for time-lapse tests, make everyday work in the laboratory much easier. Safety is ensured by the motorized lift with safety-stop function that automatically lifts the evaporation flask out of the heating bath in the case of power failure. Additional safety for users is provided by individually adjustable temperature safety circuits, protection against boiling dry, adjustable end-point recognition to prevent glass breakage, and a locking function. The receiving flask and the condenser are also available in coated versions. The USB port or the RS-232 interface enable remote control with the IKA “labworldsoft” software package and an update option with the firmware update tool. The device comes complete with vacuum hoses and hose connectors for your in-house cooling water supply. The new IKA Vacstar digital included in the package is controlled directly from the drive unit of the RV 10 auto via the data cable provided.

  • New: 4 l heating bath
  • automatic boiling point detection
  • integrated vacuum controller
  • integrated solvent library with 40 preset solvents and expansion option
  • bright, high-contrast, TFT, color-graphic control panel
  • universal safety heating bath
  • optimized heating bath volume for rapid achievement of working temperature
  • heating bath with ergonomic handles
  • temperature safety circuit
  • boil-dry protection
  • condenser with 1500 cm² cooling surface and low space requirements
  • evaporation flasks available with coated glass
  • intuitive handling concept with simple menu navigation
  • programming option for up to ten individual procedures
  • smooth start
  • right or left rotation
  • timer function
  • end-point recognition
  • push-off mechanism for tightly-fitting flasks
  • digital interfaces: USB port and RS-232 interface for remote control
  • multi-language operating system
  • automatic cooling water management
  • automatic ventilation
  • automatic heating bath management
TRUSTED_SUSTAINABILITY

Specifications

Description IKA RV 10 auto pro V-C Rotary evaporator with UK plug S002
Weight (Metric) 52.65
Voltage 100/240 V
Capacity (Metric) 4 L Bath
Speed 5 to 300 rpm
Display TFT
Cooling Surface 1500 cm2
Wattage 100 w
Condenser Type Vertical condenser with manifold
Dimensions (L x W x H) 500 x 430 x 410 mm
Controller Type Integrated Vacuum
Frequency 50/60 Hz
Timer Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.