missing translation for 'onlineSavingsMsg'
Learn More

IKA RV 10 auto V Starter Solution

Product Code. 31007830 Shop All IKA Products
Change view
Click to view available options
Plug Type:
CH
EU
UK
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type
31007830 UK
31007829 EU
31007823 CH
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 31007830 Supplier IKA Supplier No. 0010014911
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fully automated rotary evaporator with digital control, vacuum pump, and chiller - ideal for automated and demanding lab workflows

  • The RV 10 auto Starter Solution is the cost-effective complete package for your rotary evaporator setup
  • In addition to the rotary evaporator RV 10 auto, the package includes the heating bath HB digital with a capacity of 4 liters and a heating temperature range of RT to 180°C
  • The vacuum pump VACSTAR lite and the recirculating chiller RC 2 lite. All components and connections required for operation are included
  • The RV 10 auto is the flagship of the IKA rotary evaporator product line. Among other features, it impresses with its innovative and intuitive operation via a brilliant TFT color graphic display, an integrated vacuum controller, cooling water monitoring and sophisticated safety standards
  • The RV 10 auto offers all characteristics for efficient, safe and economical operation. This includes the automatic regulation of the vacuum and the amount of cooling water
  • The individually adjustable cleaning cycle of the vacuum controller reduces the maintenance interval and at the same time extends the service life of the system
  • The included vacuum pump VACSTAR lite is extremely space-saving and achieves a minimum vacuum of 9 mbar. It is controlled directly by the drive unit RV 10 auto using the data cable supplied and enables automatic boiling point detection
  • The compact recirculating chiller RC 2 lite with a strong 400 watt cooling capacity and a powerful pressure and suction pump (0.35 bar) is designed for simple cooling tasks down to -10°C
TRUSTED_SUSTAINABILITY

Specifications

Voltage 100/240 V
Capacity (Metric) 4 L
Speed 5 to 300 rpm
Temperature Range (Metric) Ambient to 180°C
Material (Coating) Uncoated
IP Rating IP20
Type Rotary Evaporator System
Plug Type UK
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.