Learn More
Description
The RV 10 digital represents the continual enhancement of the IKA RV 10 Rotary Evaporator line. The unit comes with a new universal heating bath, vertical glassware, state-of-the-art safety features and digital connectivity. The RV 10 digital is a robust and reliable lab companion. Its optimized bath volume allows for fast heat-up times. The condenser unit has special designed glass tubes that utilize the 1500 cm² surface extremely efficient. That’s why the RV 10 basic delivers reliable and reproducible process results that are usually reserved for more costly systems. Additional features such as smooth start, left-right interval or timer function capability support the user in their daily lab work. Another important aspect of the RV 10 digital are the sophisticated safety features. The motorized lift has an automated lift-out function in case of power outage to prevent superheating of the solvent. Safety temperature circuits can be set individually. Dry-run protection, adjustable lower end stop and lock function of bath setting complete the line of safety features. Furthermore, IKA offers a choice of coated glassware for increased safety needs. The RS 232 interface allows for remote control via IKAs “labworldsoft”. The Heating bath is controlled via the IR interface from the main unit.
- New: 4 l heating bath
- Universal water/oil heating bath
- Motorized lift with “safety-stop” function
- RS 232 and IR Interface
- Optimized heating bath volume for fast heat-up
- Rugged design
- Ergonomically placed handles on Heating bath
- Smooth start
- Left-right interval
- Timer function
- Dry-run protection
- Safety temperature circuits
- Lower-end stop
- Choice of coated glassware
- Push-off mechanism to loosen tight fitted glassware
- Easy and safe operation due to ergonomical design of the user interface
Package description: with heating bath HB digital, incl. Woulff bottle
Specifications
Specifications
| Description | RV 10 auto FLEX Rotary evaporator with UK plug S002 |
| Weight (English) | 18.6 |
| Voltage | 220/240, 115, 100/240, 100/120, 100/115 V |
| Capacity (Metric) | 4 L Bath |
| Speed | 5 to 280 rpm |
| Temperature Range (Metric) | Ambient to 180°C |
| Display | TFT |
| Includes | USB interface / RS 232 interface |
| Wattage | 1400 w |
| Condenser Type | Vertical (Option) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
