missing translation for 'onlineSavingsMsg'
Learn More

IKA™ RV 10 digital pro V Double, Complete Package
GREENER_CHOICE

Product Code. 17853464 Shop All IKA Products
Change view
Click to view available options
Plug Type:
UK
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type unitSize
17853464 UK Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17853464 Supplier IKA™ Supplier No. 0010011972

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The RV 10 digital pro V double complete package is the complete solution for your rotary evaporator setup with two rotary evaporators.

  • The RV 10 digital pro V double complete package includes two RV 10 digital V rotary evaporators, HB digital heating bath, vertical glass condenser set, VACSTAR digital vacuum pump, two VC 10 pro vacuum controllers, and RC 2 GREEN basic recirculating chiller.
  • RV 10 digital is a reliable lab companion with an optimized bath volume, efficient condenser unit, and safety features like motorized lift-out function and RS 232 interface for remote control.
  • VACSTAR digital vacuum pump is space-saving and can supply both rotary evaporators, controlled with the help of the two included vacuum controllers.
  • RC 2 GREEN basic recirculating chiller is energy-efficient and suitable for cooling tasks down to -30°C, with demand and speed-controlled compressor operated with natural refrigerant R290.
TRUSTED_SUSTAINABILITY

Specifications

Depth (Metric) 440 mm
Description Automatically controlled vacuum/cooling system based on motorized lift with safety-stop function
Height (Metric) 430 mm
Weight (Metric) 121.8 kg
Voltage 220/240 V
Width (Metric) 500 mm
Speed 5 to 280 rpm
Temperature Range (Metric) Ambient to 180°C
Cooling Surface 1600 cm²
Includes RV 10 digital V (2/Cs.), VC 10 pro (2/Cs.), VACSTAR digital, VSE 1, VC 10.400 Stand (2/Cs.), VC 10.300 Check vpcsalve (2/Cs.), RC 2 GREEN basic, RV 10.5005 Set of hoses (2/Cs.), Y hose connector 8 mm (2/Cs.)
Wattage 3778 W
Condenser Type Vertical Condenser
IP Rating IP20
Heating Capacity (Metric) 2600 W
Warranty 2+3 Years Warranty
Type Distilling Rotary Evaporator
Frequency 50/60 Hz
Plug Type UK
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.