missing translation for 'onlineSavingsMsg'
Learn More

IKA™ RV 10 Digital Rotary Evaporator with Dry Ice Condenser

Product Code. 17297489 Shop All IKA Products
Change view
Click to view available options
Condenser Type:
Dry Ice, Vertical
Dry Ice, Vertical, Coated
Electrical Requirements:
EU Plug
UK Plug
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Condenser Type Electrical Requirements Unit Size
17297489 Dry Ice, Vertical, Coated EU Plug Each
17207499 Dry Ice, Vertical EU Plug Each
17237489 Dry Ice, Vertical UK Plug Each
17247489 Dry Ice, Vertical, Coated UK Plug Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17297489 Supplier IKA™ Supplier No. 0010006364
Estimated Shipment: 07-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The ergonomic, compact design and innovative functions of the RV 10 Digital Rotary Evaporator with Dry Ice Condenser make it a reliable and robust instrument for all distillation processes.

  • Features a heating bath with adjustable safety circuit
  • Ergonomic operator unit makes use safe and simple
  • Motorized lift with safety stop function which automatically lifts the evaporator piston out of the heating bath
  • Adjustable end position recognition to protect glass
  • Speed range from 20 to 270 rpm with smooth start from 100 rpm
  • Digital speed display
  • Moves right and left in interval operation for the drying process
  • Timer function for time lapse controls
  • Water/oil heating bath with integrated carry handles for safety
  • Infrared interface for data transfer from the heating bath to the drive unit
  • RS 232 interface for PC remote operation with labworldsoft
  • Automatic operation with labworldsoft
  • Suitable for DIN EN 12697-3 (Asphalt test for hot asphalt)
TRUSTED_SUSTAINABILITY

Specifications

Weight (Metric) 20 kg
Voltage 100/240 V
Capacity (Metric) 1 L
Speed 5 to 280 rpm
Temperature Range (Metric) Ambient to 180°C
Cooling Surface 620 cm2
Includes Drive unit, HB digital heating bath HB, and RV 10.4 Dry Ice Condense
Motor Type DC
Electrical Requirements EU Plug
Condenser Type Dry Ice, Vertical, Coated
Dimensions (L x W x H) 440 x 500 x 430 mm
Temperature Accuracy ±1°C
Certifications CE
Warranty 2+1 Year
Frequency 50/60 Hz
Model RV 10
Timer Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.