missing translation for 'onlineSavingsMsg'
Learn More

IKA™ RV 10 digital V S002
GREENER_CHOICE

Product Code. 16268341 Shop All IKA Products
Change view
Click to view available options
Speed:
5 to 280 rpm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Speed unitSize
16268341 5 to 280 rpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16268341 Supplier IKA™ Supplier No. 0010004800
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Rotary evaporator with UK plug

The RV 10 digital represents the continual enhancement of the IKA RV 10 Rotary Evaporator line. The unit comes with a new universal heating bath, vertical glassware, state-of-the-art safety features and digital connectivity. The RV 10 digital is a robust and reliable lab companion. Its optimized bath volume allows for fast heat-up times. The condenser unit has special designed glass tubes that utilize the 1500 cm² surface extremely efficient. That’s why the RV 10 digital delivers reliable and reproducible process results that are usually reserved for more costly systems. Additional features such as smooth start, left-right interval or timer function capability support the user in their daily lab work. Another important aspect of the RV 10 digital are the sophisticated safety features. The motorized lift has an automated lift-out function in case of power outage to prevent superheating of the solvent. Safety temperature circuits can be set individually. Dry-run protection, adjustable lower end stop and lock function of bath setting complete the line of safety features. Furthermore, IKA offers a choice of coated glassware for increased safety needs. The RS 232 interface allows for remote control via IKAs “labworldsoft”. The Heating bath is controlled via the IR interface from the main unit.

  • New: 4 l heating bath
  • Universal water/oil heating bath
  • Vertical Glassware
  • Motorized lift with “safety-stop” function
  • RS 232 and IR Interface
  • Optimized heating bath volume for fast heat-up
  • Highly efficient 1500 cm² condenser unit
  • Rugged design
  • Ergonomically placed handles on Heating bath
  • Smooth start
  • Left-right interval
  • Timer function
  • Dry-run protection
  • Safety temperature circuits
  • Lower-end stop
  • Choice of coated glassware
  • Push-off mechanism to loosen tight fitted glassware
  • Easy and safe operation due to ergonomical design of the user interface


Package description: With heating bath HB digital and RV 10.1 Set of glassware, vertical

TRUSTED_SUSTAINABILITY

Specifications

Description RV 10 auto FLEX Rotary evaporator with UK plug S002
Weight (English) 32.36
Voltage 220/240, 115, 100/240, 100/120, 100/115 V
Capacity (Metric) 4 L Bath
Speed 5 to 280 rpm
Temperature Range (Metric) Ambient to 180°C
Display TFT
Cooling Surface 1500 cm2
Includes USB interface / RS 232 interface
Wattage 1400 w
Condenser Type Vertical
Dimensions (L x W x H) 500 x 430 x 410 mm
Frequency 50/60 Hz
Timer Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.