missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- The RV 10 digital Starter Solution package is the cost-effective complete solution for your rotary evaporator setup
- In addition to the RV 10 digital V rotary evaporator, the package includes the HB digital heating bath with a capacity of 4 liters and a heating temperature range of RT to 180°C
- A highly efficient vertical glass condenser set with 1 L receiver and evaporator flask, as well as the VACSTAR lite vacuum pump with VC 10 lite vacuum controller and the RC 2 lite recirculating chiller
- RV 10 digital is a robust and reliable lab companion. Its optimized bath volume allows for fast heat-up times
- The condenser unit has special designed glass tubes that utilize the 1500 cm² surface extremely efficient
- The RS 232 interface allows for remote control via the software labworldsoft™. The heating bath is controlled from the main unit via the IR interface
- The included VACSTAR lite vacuum pump is extremely space-saving and achieves a minimum vacuum of 9 mbar. It is controlled by the supplied VC 10 lite vacuum controller
- In addition to controlling the recirculating chiller, the controller also enables manual setting of the vacuum as well as program-controlled operation
- The compact RC 2 lite recirculating chiller with a strong 400 watt cooling capacity and a powerful pressure and suction pump (0.35 bar) is designed for simple cooling tasks down to -10°C
Specifications
Specifications
| Voltage | 100/240 V |
| Capacity (Metric) | 4 L |
| Speed | 5 to 280 rpm |
| Temperature Range (Metric) | Ambient to 180°C |
| Material (Coating) | Uncoated |
| IP Rating | IP20 |
| Type | Rotary Evaporator System |
| Plug Type | EU |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?