missing translation for 'onlineSavingsMsg'
Learn More

IKA RV 10 digital V Starter Solution

Product Code. 31007828 Shop All IKA Products
Change view
Click to view available options
Plug Type:
CH
EU
UK
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type
31007828 UK
31007824 EU
31007827 CH
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 31007828 Supplier IKA Supplier No. 0010013950
 Restricted Item
Estimated Shipment: 08-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Advanced rotary evaporator with digital control, vacuum pump, chiller, and safety features perfect for high-performance lab use

  • The RV 10 digital Starter Solution package is the cost-effective complete solution for your rotary evaporator setup
  • In addition to the RV 10 digital V rotary evaporator, the package includes the HB digital heating bath with a capacity of 4 liters and a heating temperature range of RT to 180°C
  • A highly efficient vertical glass condenser set with 1 L receiver and evaporator flask, as well as the VACSTAR lite vacuum pump with VC 10 lite vacuum controller and the RC 2 lite recirculating chiller
  • RV 10 digital is a robust and reliable lab companion. Its optimized bath volume allows for fast heat-up times
  • The condenser unit has special designed glass tubes that utilize the 1500 cm² surface extremely efficient
  • The RS 232 interface allows for remote control via the software labworldsoft™. The heating bath is controlled from the main unit via the IR interface
  • The included VACSTAR lite vacuum pump is extremely space-saving and achieves a minimum vacuum of 9 mbar. It is controlled by the supplied VC 10 lite vacuum controller
  • In addition to controlling the recirculating chiller, the controller also enables manual setting of the vacuum as well as program-controlled operation
  • The compact RC 2 lite recirculating chiller with a strong 400 watt cooling capacity and a powerful pressure and suction pump (0.35 bar) is designed for simple cooling tasks down to -10°C
TRUSTED_SUSTAINABILITY

Specifications

Voltage 100/240 V
Capacity (Metric) 4 L
Speed 5 to 280 rpm
Temperature Range (Metric) Ambient to 180°C
Material (Coating) Uncoated
IP Rating IP20
Type Rotary Evaporator System
Plug Type UK
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.