missing translation for 'onlineSavingsMsg'
Learn More

IKA™ RV 3 Rotary Evaporator with Dry Ice Condenser

Product Code. 17277489 Shop All IKA Products
Change view
Click to view available options
Condenser Type:
Dry Ice, Vertical
Dry Ice, Vertical, Coated
Electrical Requirements:
EU Plug
UK Plug
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Condenser Type Electrical Requirements Unit Size
17277489 Dry Ice, Vertical, Coated EU Plug Each
17287489 Dry Ice, Vertical EU Plug Each
17207489 Dry Ice, Vertical UK Plug Each
17217489 Dry Ice, Vertical, Coated UK Plug Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17277489 Supplier IKA™ Supplier No. 0010006362
Estimated Shipment: 07-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The RV 3 Rotary Evaporator with Dry Ice Condenser is the manual basic model in the family of IKA™ Rotation Evaporators. Digital displays for speed and heat bath temperature ensures optimum control of all distillation processes.

  • New 4 L heating bath with carrying handles
  • Integrated safety lift-out function in case of power failure
  • Locking button for fixing heating bath temperature
  • Locking mechanism with indicator shows unlocked position of the vapor tube
  • Flask clamping mechanism with integrated push-off function for easy exchange of evaporation flasks
  • Manual lift for precise positioning of the glassware
  • Adjustable immersion angle
  • Ambidextrous design for single-handed manual lift handling
  • Speed ranging from 20 to 300 rpm
  • Low device voltage (24 V) ensures user safety
  • Compatible with the entire range of IKA RV 10 glassware
TRUSTED_SUSTAINABILITY

Specifications

Weight (Metric) 28.3 kg
Voltage 100/240 V
Capacity (Metric) 1 L
Speed 20 to 300 rpm
Temperature Range (Metric) Ambient to 99°C
Cooling Surface 1500 cm2
Includes Drive unit, HB eco heating bath, and RV 10.4 Dry Ice Condenser
Motor Type DC
Electrical Requirements EU Plug
Condenser Type Dry Ice, Vertical, Coated
Dimensions (L x W x H) 330 x 440 x 530 mm
Certifications CE
Warranty 2+1 Year
Frequency 50/60 Hz
Model RV 3
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.