missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ RV 8 pro V Complete
Shop All IKA Products

Click to view available options
Plug Type:
UK
Unit Size:
Each
Description
- Includes the RV 8 V rotary evaporator, HB digital heating bath, vertical glass condenser set with 1 L receiver and evaporator flask, VACSTAR digital vacuum pump with VC 10 lite vacuum controller, and the RC 2 lite recirculating chiller.
- All components and connections required for operation are included.
- The RV 8 is the manual basic model in the family of IKA rotary evaporators, suitable for various industries and applications.
- The vertical condenser is designed for efficient use of the cooling surface.
- The VACSTAR digital vacuum pump achieves a minimum vacuum of 2 mbar and is controlled by the VC 10 lite vacuum controller.
- The RC 2 lite recirculating chiller has a strong 400 watt cooling capacity and is designed for simple cooling tasks down to -10°C.
- It has a mesh filter made of stainless steel for easy cleaning and uses the environmentally friendly refrigerant R290.
Specifications
Specifications
| Depth (Metric) | 345 mm |
| Description | Manual spring lift handling with integrated safety lift-out function |
| Height (Metric) | 490 mm |
| Weight (Metric) | 76.3 kg |
| Voltage | 110/240 V |
| Width (Metric) | 510 mm |
| Speed | 5 to 300 rpm |
| Temperature Range (Metric) | Ambient to 180°C |
| Cooling Surface | 1600 cm² |
| Includes | RV 8 V, VC 10 lite, RV 8.3 Stand pole, VACSTAR digital, RC 2 lite, RV 10.5005 Set of hoses, PC 1.3 Cable |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction