missing translation for 'onlineSavingsMsg'
Learn More

IKA RV 8 V Starter Solution

Product Code. 31007825 Shop All IKA Products
Change view
Click to view available options
Plug Type:
CH
EU
UK
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type
31007825 UK
31007822 EU
31007820 CH
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 31007825 Supplier IKA Supplier No. 0010013949
 Restricted Item
Estimated Shipment: 13-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Affordable rotary evaporator system with digital bath, vacuum pump, and chiller - precise, efficient, and ideal for lab distillations

  • The RV 8 Starter Solution is the cost-effective complete package for your rotary evaporator setup
  • In addition to the RV 8 V rotary evaporator, the package includes the HB digital heating bath with a capacity of 4 liters and a heating temperature range of RT to 180°C
  • A highly efficient vertical glass condenser set with 1 L receiver and evaporator flask, as well as the the VACSTAR lite vacuum pump with VC 10 lite vacuum controller and the RC 2 lite recirculating chiller
  • The RV 8 is the manual basic model in the family of IKA rotary evaporators. It finds a multitude of uses in the chemical, pharmaceutical, and biotechnology industries, in research and development, in manufacturing and quality assurance, in laboratories, and in plant construction
  • The included VACSTAR lite vacuum pump is extremely space-saving and achieves a minimum vacuum of 9 mbar. It is controlled by the supplied VC 10 lite vacuum controller
  • The compact RC 2 lite recirculating chiller with strong 400 watt cooling capacity and a powerful pressure and suction pump (0.35 bar) is designed for simple cooling tasks down to -10°C
TRUSTED_SUSTAINABILITY

Specifications

Voltage 100/240 V
Capacity (Metric) 4 L
Speed 5 to 300 rpm
Temperature Range (Metric) Ambient to 180°C
Material (Coating) Uncoated
IP Rating IP20
Type Rotary Evaporator System
Plug Type UK
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.