missing translation for 'onlineSavingsMsg'
Learn More

Edwards Vacuum™ RV12 Rotary Vane Pump

Product Code. 12945164
Change view
Click to view available options
Oil Capacity:
1 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Oil Capacity Unit Size
12945164 1 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12945164 Supplier Edwards Vacuum™ Supplier No. A65501903
Power Your Renewable Energy Research
Use promo code 28029
View all promotions
Estimated Shipment: 21-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The RV12 sealed rotary vane pump delivers excellent ultimate vacuum pressure, high pumping speeds and superior vapour handling capabilities with quiet operation.

  • Approved to UL and CSA standards by an external test house
  • Features the unique mode selector switch, meaning one model is suitable for both high vacuum or high throughput applications
  • High reliability - generous lubrication of moving parts
  • Safe process and systems - fast acting inlet valve for best-in-class anti-suck back protection
  • No unplanned downtime - designed for easy maintenance
  • Better work environment - quiet running and intrusive frequencies minimized
  • Two position gas ballast allows either 60g/hr or a class-leading 290g/hr of water vapour to be handled
  • Universal motor to cover the widest possible voltage and frequency range from a single variant
  • Smooth controlled inlet valve opening by oil pressure to eliminate pressure surges
  • Rapid closing inlet valve within 0.4 seconds of pump stopping
  • Supplied with 1L of Ultragrade™ Performance 19 oil, inlet filter and O-ring

Specifications

Motor Speed 1800 rpm
Model RV12
Noise Level 48 dB
Weight (Metric) 29 kg
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 12°C
Oil Capacity 1 L
Applications Mass spectrometry, electron microscopy, sample preparation, research and development, high energy physics, industrial, chemical, and more
Maximum Pressure 2.0 x 10-3
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.