missing translation for 'onlineSavingsMsg'
Learn More

Edwards Vacuum™ RV8 Vacuum Pump

Product Code. 12010293
Change view
Click to view available options
Voltage:
115/230 C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Unit Size
12010293 115/230 C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12010293 Supplier Edwards Vacuum™ Supplier No. A65401903
  • ONLINE EXCLUSIVE PRICE
    6405.00 €
    2689.81 € / Pack of 1
    Save 3715.19 €
    58% Off
View all promotions
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Edwards RV vacuum pumps can be used in a variety of applications within the lab, the rugged design offers excellent ultimate vacuum with good pumping speeds, as well as superior vapor handling capabilities and quiet operation.

  • Dual frequency - can operate at 110-120 V or 230 V, 50/60 Hz
  • Very quiet - sound pressure at 1 m is 48 dB(A)
  • Dual mode - adjustment to give high gas throughput or high vacuum
  • Rugged design - improved water vapor handling, 290 gal./hr. at vapor pressures up to 80 mbar
  • Integral inlet valve - fast acting shut off valve prevents oil suck back in the event of power failure
  • Exhaust nozzle and mains cable to be ordered separately
  • For applications: analytical instruments; cryogenics; furnaces; thin layer deposition; high energy physics; vacuum ovens; evaporation; rotary evaporators; freeze drying; centrifugal forces; vacuum forming; distillation/extraction apparatus; filtration; fume hoods/glove boxes; impregnation; backing high vacuum systems.

Specifications

Model RV8
Pump Type Vacuum Pump
Maximum Pressure 60 Hz: 1.5 x 10-3 Torr, 50 Hz: 2.0 x 10-3 mbar
Voltage 115/230 C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.