missing translation for 'onlineSavingsMsg'
Learn More

IKA RW 20 Digital Package

Product Code. 31941112 Shop All IKA Products
Change view
Click to view available options
Plug Type:
UK
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Unit Size
31941112 UK Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31941112 Supplier IKA Supplier No. 0009011602
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Complete, ready-to-run mixing solution offered at an attractive package price.

  • This high-value, turnkey bundle ensures fast setup, with everything included for immediate use
  • The bestseller in the laboratory:
    • With digital display
    • Robust, slimline, ergonomic design
    • Technical improvements on the trusted RW 20 series designs
    • With constant power-drive
    • Two speed ranges for universal use from 60 - 2.000 rpm
    • Push-through agitator shafts (only when stationary)
    • For stirring quantities of up to 20 L(H2O)
TRUSTED_SUSTAINABILITY

Specifications

Speed 60 to 2000 rpm
Capacity 20 L
Display LED
Voltage 220/240 V
Plug Type UK
Type Overhead Stirrer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.