missing translation for 'onlineSavingsMsg'
Learn More

Emma Safety Footwear Ryan S3 Shoe

Product Code. 17592526
Change view
Click to view available options
Size:
39
40
41
42
43
44
45
46
47
48
Unit Size:
1 pair
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17592526 43 1 pair
17552526 39 1 pair
17562526 40 1 pair
17572526 41 1 pair
17582526 42 1 pair
17502536 44 1 pair
17512536 45 1 pair
17522536 46 1 pair
17532536 47 1 pair
17542536 48 1 pair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 17592526 Supplier Emma Safety Footwear Supplier No. MM73556843
  • ONLINE EXCLUSIVE PRICE
    187.00 €
    104.95 € / 1 pairs
    Save 82.05 €
    43% Off
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Ryan has everything you would expect from a safety boot; rugged and durable with all day long comfort and protection for your feet in all conditions.

  • Waterproof
  • The all-round safety boot: extremely safe & comfortable, 100% metal free & waterproof.
  • The Ryan has everything you would expect from a safety boot; rugged and durable with all day long comfort and protection for your feet in all conditions.
  • This boot has a fully waterproof membrane, so you don't have to worry about wet feet. You can fully concentrate on getting the job done.
  • The reflective parts on the boot ensure that you are clearly visible in the dark and the Gripforce outsole gives you maximum grip.
  • The extremely cool carbon look on the side of the upper gives the boot a sporty look.
  • It is available in 2 widths (D & XD).
  • Industries
    • Chemical industry
    • Metal industry
    • Construction & technology
    • Manufacturing
    • Nature & environment
  • Safety shoe
    • S3-Safetyshoe with sole plate for wet work

Specifications

Closure Type Laces
Color Black
Liner Material Hydro-Tec Antibacterial/DryShield Membrane
Material Leather
Size 43
Certifications/Compliance (Europe) ISO 20345:2011
Fit Extra-wide Width
Waterproof Yes
EN ISO 20345 S3
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.