missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- The dispersing tool S 25 is suitable for general applications involving high speed and high shear mixing, crushing in liquid, emulsification, particle size reduction in solution and vigorous dissolving of miscible and immiscible solids and liquids in a liquid medium.
- As the name ''easy clean'' implies, the dispersing tools are particularly easy to clean: by simply turning and lowering the clamp, the shaft and rotor can be extended from the shaft until the whole rotor comes out of the stator. Then the shaft tube of the tool can be completely rinsed from inside.
- Note: only compatible with the dispersers T 25 easy clean digital and control. The temperature sensing function of the T tools can only be activated when used in combination with the T 25 easy clean control.
Dispersing tool, S 25 EC-C G, mixing, IKA, Dispersers
Specifications
Specifications
| Product Type | Dispersing Tool |
| Speed | 25,000 rpm |
| Volume Range (Metric) | 0.01 to 1.5 L |
| Immersion Length | 35 to 150 mm |
| Length (Metric) Shaft | 191 mm |
| Material | AISI 316 L, Ceramic |
| For Use With (Application) | General Applications Involving High Speed and High Shear Mixing, Crushing in Liquid, Emulsification, Particle Size Reduction in Solution and Vigorous Dissolving of Miscible and Immiscible Solids and Liquid |
| For Use With (Equipment) | T 25 Homogenizer |
| Model | S 25 EC-C-18 G |
| Sterilization Method | All Methods |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?