missing translation for 'onlineSavingsMsg'
Learn More

IKA™ S 25 Dispersing Tool

Product Code. 17563656 Shop All IKA Products
Change view
Click to view available options
Model:
S 25 EC-C-18 G
S 25 EC-C-25 G
Volume Range (Metric):
0.01 to 1.5 L
0.05 to 2 L
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Volume Range (Metric) unitSize
17563656 S 25 EC-C-25 G 0.05 to 2 L Each
17553656 S 25 EC-C-18 G 0.01 to 1.5 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17563656 Supplier IKA™ Supplier No. 0020108997
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The dispersing tool S 25 is suitable for general applications involving high speed and high shear mixing, crushing in liquid, emulsification, particle size reduction in solution and vigorous dissolving of miscible and immiscible solids and liquids in a liquid medium.

  • The dispersing tool S 25 is suitable for general applications involving high speed and high shear mixing, crushing in liquid, emulsification, particle size reduction in solution and vigorous dissolving of miscible and immiscible solids and liquids in a liquid medium.
  • As the name ''easy clean'' implies, the dispersing tools are particularly easy to clean: by simply turning and lowering the clamp, the shaft and rotor can be extended from the shaft until the whole rotor comes out of the stator. Then the shaft tube of the tool can be completely rinsed from inside.
  • Note: only compatible with the dispersers T 25 easy clean digital and control. The temperature sensing function of the T tools can only be activated when used in combination with the T 25 easy clean control.

Dispersing tool, S 25 EC-C G, mixing, IKA, Dispersers

TRUSTED_SUSTAINABILITY

Specifications

Product Type Dispersing Tool
Speed 25,000 rpm
Volume Range (Metric) 0.05 to 2 L
Immersion Length 35 to 150 mm
Length (Metric) Shaft 191 mm
Material AISI 316 L, Ceramic
For Use With (Application) General Applications Involving High Speed and High Shear Mixing, Crushing in Liquid, Emulsification, Particle Size Reduction in Solution and Vigorous Dissolving of Miscible and Immiscible Solids and Liquid
For Use With (Equipment) T 25 Homogenizer
Model S 25 EC-C-25 G
Sterilization Method All Methods
Temperature Range (Metric) Max 180°C
Weight (Metric) 0.4 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.