missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- 360° free turning PTFE body, resistant against aggressive media
- Exhaust filter system against harmful vapors
- Fittings and tube connectors in different sizes
- Flexible system
- Time saving in changing the waste containers while tubes are fixed
- Lab safety, technical protective measures, optimal protection when collecting liquid waste
- Cost efficiency
- Huge range of accessories, optional: funnel use, level control preventing overflowing containers
- Huge portfolio of thread sizes suitable for waste containers from different manufacturers
- Safety disposal of HPLC waste
- High work performance
- Personal protection, avoid skin contact with organic solvents, occupational safety, ergonomics
- Sealed bottles and containers
- Create a comfortable working climate
Specifications
Specifications
| For Use With (Equipment) | Waste Disposal Container |
| Material | PTFE |
| Number of Channels | 2 x 2.3/3.2 mm OD, 1 x 5 to 11.5 mm ID |
| For Use With (Application) | HPLC Disposal Systems |
| Color | Blue |
| Stopper Number | S50 |
| Product Type | Safety Waste Cap |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Haben Sie Verbesserungsvorschläge?