missing translation for 'onlineSavingsMsg'
Learn More

S-Curve™ Three Compartment Packaged Glove Dispenser

Product Code. 16400915
Encompass_Preferred
Change view
Click to view available options
Dimensions (D x W x H) Interior:
12 x 21 x 16 in.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (D x W x H) Interior Unit Size
16400915 12 x 21 x 16 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16400915 Supplier S-Curve™ Supplier No. 19999454
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specially designed for sterile or packaged gloves, with three individual compartments that dispense gloves in a first-in first-out fashion.

  • Specially designed for sterile or pair-packaged gloves
  • Gloves dispense in a first-in, first-out fashion
  • Single, sloped lid with a full-length hinge to maintain HEPA flow
  • Can be wall-mounted with heavy-duty mounting bracket (included)
  • Flame-treated edges for a smooth finish

Specifications

Product Type Glove Dispenser
Color Black
Dimensions (D x W x H) Interior 12 x 21 x 16 in.
Holds Sterile Pair-Packaged Gloves
Material PETG
Mounting Keyhole Slots
No. of Compartments 3
Product Style Top Loading
Includes Heavy-duty wall mounting bracket
Thickness (English) 0.25 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.