missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ S100-AT4 Fixed Angle Rotor for MTX and MX Plus Micro-Ultracentrifuges

Product Code. 12171660 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
6 x 3.5 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
12171660 6 x 3.5 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12171660 Supplier Thermo Scientific™ Supplier No. 45586
  • ONLINE EXCLUSIVE PRICE
    18547.28 €
    17700.00 € / Pack of 1
    Save 847.28 €
    4% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Support capacities of 6 x 3.5mL, with additional support for microtubes at speeds up to 100,000rpm.

Support capacities of 6 x 3.5mL, with additional support for microtubes at speeds up to 100,000rpm. The Thermo Scientific™ S100-AT4 Fixed Angle Rotor can also support microtubes.

Features:

  • Fixed angle (30°) titanium rotor
  • Capacity: 6 × 3.5mL
  • Max. Speed/RCF: 100,000rpm/540,628 x g
  • K factor: 15.9

Compatible with:

Thermo Scientific Sorvall MTX 150 Micro-Ultracentrifuge series, Sorvall MX Series Floor Model Micro-Ultracentrifuge

Recommended for:

Small volume protein virus and DNA isolation.

TRUSTED_SUSTAINABILITY

Specifications

Description S100-AT4 Fixed Angle Rotor
Material Titanium
Type Fixed Angle Rotor
Capacity 6 x 3.5 mL
Max. RCF 540,628 x g
Max. Speed 100,000 rpm
Radius (Metric) 48.4 mm
Radius (Metric) Min. 25.8 mm
K Factor 15.9
Max. Tube Length 51 mm
Max. Tube Diameter 13 mm
Net Weight 2.4 lb. (1.07 kg)
For Use With (Equipment) Thermo Scientific™ Sorvall™ MTX and MX Plus micro-ultraCentrifuges
Angle 30°
Avg. RCF 414,407 x g
Min. RCF 288,186 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.