missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ S120-AT2 Fixed Angle Rotor for MTX and MX Plus Micro-Ultracentrifuges

Product Code. 12141660 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
10 x 2 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
12141660 10 x 2 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12141660 Supplier Thermo Scientific™ Supplier No. 45583
  • ONLINE EXCLUSIVE PRICE
    20848.73 €
    19900.00 € / Pack of 1
    Save 948.73 €
    4% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Process large capacities (10 x 2mL) with this small, fixed angle rotor.

Process large capacities (10 x 2mL) with the Thermo Scientific™ S120-AT2 Fixed Angle Rotor, a small volume, fixed-angle rotor.

Compatible with:

Thermo Scientific™ Sorvall™ MTX 150 Series Micro-Ultracentrifuge, MX Series Floor Model Micro-Ultracentrifuges

Recommended for:

For lipoproteins and nucleic acid processing.

TRUSTED_SUSTAINABILITY

Specifications

Description S120-AT2 Fixed Angle Rotor
Material Titanium
Type Fixed Angle Rotor
Capacity 10 x 2 mL
Max. RCF 649,826 x g
Max. Speed 120,000 rpm
Radius (Metric) 40.4 mm
Radius (Metric) Min. 25.4 mm
K Factor 8.2
Max. Tube Length 34 mm
Max. Tube Diameter 11 mm
Net Weight 1.2 lb. (0.54 kg)
For Use With (Equipment) Thermo Scientific™ Sorvall™ MTX and MX Plus micro-ultraCentrifuges
Angle 30°
Avg. RCF 529,190 x g
Min. RCF 408,554 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.