missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ S120-VT Vertical Rotor

Product Code. 12111670 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
8 x 2 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
12111670 8 x 2 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12111670 Supplier Thermo Scientific™ Supplier No. 45593
  • ONLINE EXCLUSIVE PRICE
    17650.00 €
    17300.00 € / Pack of 1
    Save 350.00 €
    1% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Support a wide variety of applications with this eight-place capacity rotor capable of 120,000rpm and 500,237 x g.

Support a wide variety of applications with Thermo Scientific™ S120-VT Vertical Rotor, an eight-place capacity rotor capable of 120,000rpm and 500,237 x g.

Includes:

  • 2mL Polyallomer Re-SealTM Tube (2 pkgs. of 50)
  • Crown (8 pkgs. of 1)
  • Plugs (1 pkg. of 10)
  • Wrench, rotor cap wrench, and torque wrench
  • Removal tool
  • Rotor cap (8 pkgs. of 1)
  • Instruction manual
  • Rotor holding fixture
  • Vacuum grease
  • Lubricant

Compatible with:

Thermo Scientific™ Sorvall™ MX Series Floor Model Micro-Ultracentrifuge, MTX 150 Series Micro-Ultracentrifuge

Recommended for:

Small volume isopycnic banding or CsCI/DNA isolation.

TRUSTED_SUSTAINABILITY

Specifications

Description S120-VT Vertical Rotor
Material Titanium
Type Fixed Angle Rotor
Capacity 8 x 2 mL
Max. RCF 500,237 x g
Max. Speed 120,000 rpm
Radius (Metric) 31.1 mm
Radius (Metric) Min. 19.9 mm
K Factor 7.9
Max. Tube Length 32 mm
Max. Tube Diameter 11 mm
Net Weight 1.4 lb. (0.63 kg)
For Use With (Equipment) Thermo Scientific™ Sorvall™ MTX and MX Plus micro-ultraCentrifuges
Angle 0°
Avg. RCF 410,162 x g
Min. RCF 320,088 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.