missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ S2T Ventilated General Purpose Centrifuge Packages

Product Code. 32121269 Shop All Thermo Scientific Products
Change view
Click to view available options
Model:
General Use
IVD-MD
Product Type:
Blood Processing Package
Cell Culture Package
Max. Speed:
4,700 rpm
5,000 rpm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Product Type Max. Speed Unit Size
32121269 General Use Cell Culture Package 4,700 rpm Each
32121268 IVD-MD Cell Culture Package 5,000 rpm Each
32121259 IVD-MD Blood Processing Package 5,000 rpm Each
32121242 IVD-MD Cell Culture Package 4,700 rpm Each
32121254 IVD-MD Blood Processing Package 4,700 rpm Each
32121244 General Use Cell Culture Package 5,000 rpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 32121269 Supplier Thermo Scientific™ Supplier No. 75015855
  • ONLINE EXCLUSIVE PRICE
    13300.00 €
    11054.96 € / Pack of 1
    Save 2245.04 €
    16% Off
 Restricted Item
Estimated Shipment: 16-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Streamline your everyday applications with the S series ventilated benchtop centrifuge. The S2T centrifuge is a general purpose centrifuge with a high capacity-to-footprint ratio and simple programming interface to drive efficiency and productivity for routine applications.

Thermo Scientific S2T Ventilated Centrifuges are standard with an easy-to-use keypad and high-contrast LCD display. This high-capacity and versatile unit helps optimize performance to support everyday applications. With up to 1.6 L capacity, they allow spinning 84 blood tubes, 16 x 50 mL conical tubes and 36 x 15 mL conical tubes. Quickly and securely swap between 15 rotor options with the tool-less Thermo Scientific Auto-Lock Rotor Exchange. Available for purchase individually or in convenient application-based packages. Cell culture packages include the centrifuge, rotor, Thermo Scientific ClickSeal Biocontainment Lids and a set of four 15 mL and 50 mL conical tube adapters. Blood tube packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 5/7 mL and 9/10 mL blood tube adapters.

Performance features

  • Thermo Scientific SMARTSpin Imbalance Detection helps maximize acceleration, braking and residual load imbalance for each rotor and bucket to optimize safety and improve separations
  • High rotor speeds and flexibility with 15 rotor options

Enhanced sustainability

  • Fiberlite rotors weigh up to 60% less than metal equivalent rotors and therefore accelerate/decelerate faster translating into reduced energy consumption per run
  • Windshielded rotor BioShield 720 enable users to spin tubes, bottles, and plates at higher speeds with less energy than non-windshielded designs
  • Manufactured in a certified zero-waste facility using 100% renewable electricity in Germany

Easy to use

  • Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance
  • Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety, and current needed certifications
  • Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches
  • Compact dimensions help optimize the work area. The ergonomic height and curved design help ensure easy sample loading and unloading as well as easy cleaning

Auto-Lock rotor exchange

  • Secure, ergonomic push-button rotor exchange in as little as three seconds with no tools required
  • Full chamber access for cleaning convenience and helps minimize risk of contamination
  • Flexibility to quickly switch between applications and evolve changing laboratory needs

ClickSeal biocontainment lids

  • Biocontainment sealing options for glove-friendly, one-handed open/close capability are ergonomically designed for both right and left-handed operations
  • Audible and visual closure cues enhance safety and security
  • Biocontainment certification by National Institute for Health Protection, Porton Down, UK or TÜV NORD CERT GmbH, Germany for selected rotors

Compliance ready

  • General laboratory use, IVD certified, FDA listed options available

Previous models: Sorvall ST1 Plus, Megafuge ST1 Plus, SL1 Plus

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15
Capacity 4 x 400 mL BioBottles, 76 x 5/7 mL Blood Tubes, 56 x 9/10 mL Blood Tubes, 36 x 15 mL Conical Tubes, 16 x 50 mL Conical Tubes with TX-400 Rotor
Max. RCF 4,300 x g
Max. Speed 4,700 rpm
Refrigerated No
Includes H-Flex 1 rotor and buckets, ClickSeal Biocontainment lids, 15mL and 50mL Conical Tube, and Microplate Adapters.
Material Front, top, sides: PC-ABS plastic painted with 2K PUR-based lacquer; metal housing: cold rolled steel with powder paint; centrifuge bowl: stainless steel; centrifuge feet: rubber
Model General Use
Noise Level See centrifuge model specifications
Profile (Acceleration/Braking) 9 accel/10 decel rates
Program Storage Up to 6 Programs via LCD User Interface buttons
Rotor Included Yes
Run Time Max 9 hr., 59 min.; also with continuous and pulse modes
Standards ISO 14971, ISO 13485, ISO 9001
Ventilated Yes
Warranty 5 Year Limited (2 years standard warranty, 3 additional years on motor and refrigeration)
Dimensions (HWD) 36.4 x 44.5 x 66 cm / 14.3 x 17.5 x 26 inches (Centrifuge dimensions)
Net Weight 61 kg / 136 lbs (Centrifuge weight)
Electrical Requirements 100 to 240 V
Voltage 100/120/220/240 V
Frequency 50/60 Hz
Product Type Cell Culture Package
Display Type Bright LCD Push-Button User Interface
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.