missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ S55-S Swinging-Bucket Rotor for MTX and MX Plus Micro-Ultracentrifuges

Product Code. 12121670 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
4 x 2.2 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
12121670 4 x 2.2 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12121670 Supplier Thermo Scientific™ Supplier No. 45594
  • ONLINE EXCLUSIVE PRICE
    17708.10 €
    16900.00 € / Pack of 1
    Save 808.10 €
    4% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Reach 4 x 2.2mL capacity at speeds up to 55,000rpm. Recommended for DNA/RNA isolation, density gradients and small particle pelleting.

Reach 4 x 2.2mL capacity at speeds up to 55,000rpm using the Thermo Scientific™ S55-S Swinging-Bucket Rotor. Recommended for DNA/RNA isolation, density gradients and small particle pelleting.

Features:

  • Capacity: 4 × 2.2mL
  • Max. Speed/RCF: 55,000rpm/275,458 x g
  • K factor: 43.8
  • Angle: 180°

Compatible with:

Thermo Scientific™ Sorvall™ MTX 150 Series Micro-Ultracentrifuge, MX Series Floor Model Micro-Ultracentrifuge

Recommended for:

DNA/RNA isolation, density gradients and small particle pelleting.

TRUSTED_SUSTAINABILITY

Specifications

Description S55-S Swinging-Bucket Rotor
Material Aluminum
Type Swinging Bucket Rotor
Capacity 4 x 2.2 mL
Max. RCF 258,826 x g
Max. Speed 55,000 rpm
Radius (Metric) 76.6 mm
Radius (Metric) Min. 45.4 mm
K Factor 43.8
Max. Tube Length 44 mm
Max. Tube Diameter 11 mm
Net Weight 2.6 lb. (1.19  kg)
For Use With (Equipment) Thermo Scientific™ Sorvall™ MTX and MX Plus micro-ultraCentrifuges
Angle 180°
Avg. RCF 206,114 x g
Min. RCF 153,403 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.