missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ S80-AT2 Fixed Angle Rotor for MTX and MX Plus Micro-Ultracentrifuges

Product Code. 12181660 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
30 x 0.5 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
12181660 30 x 0.5 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12181660 Supplier Thermo Scientific™ Supplier No. 45589
  • ONLINE EXCLUSIVE PRICE
    20326.13 €
    19400.00 € / Pack of 1
    Save 926.13 €
    4% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Effectively centrifugalize samples during multiple micro-sample pelleting and lipoprotein flotation with this rotor, offering 30 x 0.5mL capacity at speeds up to 80,000rpm.

Effectively centrifugalize samples during multiple micro-sample pelleting and lipoprotein flotation with the Thermo Scientific™ S80-AT2 Fixed Angle Rotor, offering 30 x 0.5mL capacity at speeds up to 80,000rpm.

Features:

  • Capacity: 30 × 0.5mL
  • Max. Speed/RCF: 80,000rpm/357,440 x g (outer row), 303,824 x g (inner row)
  • K factor: outer row: 14, inner row: 16

Compatible with:

Thermo Scientific™ Sorvall™ MTX 150 Series Micro-Ultracentrifuge, MX Series Floor Model Micro-Ultracentrifuge

Recommended for:

Multiple micro-sample pelleting, lipoprotein flotation.

TRUSTED_SUSTAINABILITY

Specifications

Description S80-AT2 Fixed Angle Rotor
Material Titanium
Type Fixed Angle Rotor
Capacity 30 x 0.5 mL
Max. RCF 357,440 x g (Outer Row), 303,824 x g (Inner Row)
Max. Speed 80,000 rpm
Radius (Metric) 50 mm Outer Row, 42.5 mm Inner Row
Radius (Metric) Min. 35.5 mm Outer Row, 28.1 mm Inner Row
K Factor 14 Outer Row/16 Inner Row
Max. Tube Length 34 mm
Max. Tube Diameter 8 mm
Net Weight 3.5 lb. (1.6 kg)
For Use With (Equipment) Thermo Scientific™ Sorvall™ MTX and MX Plus micro-ultraCentrifuges
Angle 30°
Min. RCF 353,782 x g Outer Row; 200,881 x g Inner Row
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.