missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ S80-AT3 Fixed Angle Rotor for MTX and MX Plus Micro-Ultracentrifuges

Product Code. 12191660 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
8 x 8.3 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
12191660 8 x 8.3 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12191660 Supplier Thermo Scientific™ Supplier No. 45590
  • ONLINE EXCLUSIVE PRICE
    19690.00 €
    19300.00 € / Pack of 1
    Save 390.00 €
    1% Off
 Restricted Item
Estimated Shipment: 10-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Effectively centrifugalize samples during pelleting and gradient seperations with this rotor, offering 8 x 8.3 capacity at speeds up to 80,000rpm.

Effectively centrifugalize samples during pelleting and gradient separations with the Thermo Scientific™ S80-AT3 Fixed Angle Rotor, offering 8 x 8.3 capacity at speeds up to 80,000rpm.

Features:

  • Capacity: 8 × 8.3mL
  • Max. Speed/RCF: 80,000rpm/414,630 x g
  • K factor: 23.2

Compatible with:

Thermo Scientific™ Sorvall™ MTX 150 Series Micro-Ultracentrifuge, MX Series Floor Model Micro-Ultracentrifuge

Recommended for:

Pelleting and gradient separations.

TRUSTED_SUSTAINABILITY

Specifications

Description S80-AT3 Fixed Angle Rotor
Material Titanium
Type Fixed Angle Rotor
Capacity 8 x 8.3 mL
Max. RCF 414,630 x g
Max. Speed 80,000 rpm
Radius (Metric) 58 mm
Radius (Metric) Min. 32.3 mm
K Factor 23.2
Max. Tube Length 59 mm
Max. Tube Diameter 16 mm
Net Weight 3.5 lb. (1.6 kg)
For Use With (Equipment) Thermo Scientific™ Sorvall™ MTX and MX Plus micro-ultraCentrifuges
Angle 30°
Avg. RCF 323,126 x g
Min. RCF 230,906 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.