missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Sack Samplers

Product Code. 15879251 Shop All Sampling Systems Products
Change view
Click to view available options
Length (Metric):
400 mm
420 mm
Tip Type:
End Cap
End with Bottle Adapter
Plain End
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Tip Type Unit Size
15879251 420 mm End with Bottle Adapter Each
12977895 400 mm Plain End Each
15869251 420 mm End Cap Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15879251 Supplier Sampling Systems™ Supplier No. 1320C01
  • ONLINE EXCLUSIVE PRICE
    165.00 €
    156.06 € / Pack of 1
    Save 8.94 €
    5% Off
Estimated Shipment: 06-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sampling Systems™ Sack Samplers are a quick and efficient way to obtain samples of the substances within sacks and bags.

  • Made from high quality 316L stainless steel
  • Single point
  • For taking samples from sacks

Specifications

Product Type Sack Sampler
Material Stainless Steel (316L)
Tip Type End with Bottle Adapter
For Use With (Application) Sampling
Diameter (Metric) 25 mm
Diameter (Metric) Core 22 mm
Length (Metric) 420 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.