missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Sack Samplers
Sampling Systems™ Sack Samplers are a quick and efficient way to obtain samples of the substances within sacks and bags.
109.00 € - 175.00 €
Specifications
Product Type | Sack Sampler |
---|---|
Material | Stainless Steel (316L) |
For Use With (Application) | Sampling |
Diameter (Metric) | 25 mm |
Diameter (Metric) Core | 22 mm |
Product Code | Brand | Length (Metric) | Tip Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Tip Type | Price | Quantity & Availability | ||||
12977895
|
Sampling Systems™
1320A-01 |
400 mm | Plain End |
109.00 €
Each |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||||
15869251
|
Sampling Systems™
1320B-01 |
420 mm | End Cap |
175.00 €
Each |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||||
15879251
|
Sampling Systems™
1320C-01 |
420 mm | End with Bottle Adapter |
163.00 €
Each |
Estimated Shipment: 27-06-2024
Log in to see stock. |
||||
Description
- Made from high quality 316L stainless steel
- Single point
- For taking samples from sacks
Specifications
Sack Sampler | |
Sampling | |
22 mm |
Stainless Steel (316L) | |
25 mm |